Menu Search
O-Z/GEDNEY #SR-200-1750

Connector, Cord; 2 in. Hub; 1.38 to 1.75 in. OD

SKU # 78312650677 Manufacturer Series: SR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 2 in.
OD Min: 1.38 in.
OD Max: 1.75 in.
OD - min-max average: 1.60 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron

Additional Info: Material Specification: Zinc Plated. Includes: Sealing Ring and Locknut