Menu Search
THOMAS & BETTS #2920S

Rangerâ„¢ Connector, Cord; 1/2 in. Hub; 0.13 to 0.38 in. OD

SKU # 78621029736
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.13 in.
OD Max: 0.38 in.
OD - min-max average: 0.25 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel