Menu Search
ABB INSTALLATION PRODUCTS #CC-NPT-12-B

Thomas and BettsĀ® Connector, Cord; 1/2 in. Hub; 0.4 to 0.55 in. OD

SKU # 78621095583 Manufacturer Series: CC
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.4 in.
OD Max: 0.55 in.
OD - min-max average: 0.50 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon, Black