Menu Search
THOMAS & BETTS #2546

Connector, Cord; 1 in. Hub; 0.75 to 0.88 in. OD

SKU # 78621002546 Manufacturer Series: 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.88 in.
OD Min: 0.75 in.
OD - min-max average: 0.80 in
Type: Flexible Cord Connector
Hub Size: 1 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron