Menu Search

THOMAS & BETTS #TCF075-67AL

Silver Grip Connector, Cord; Aluminum; 0.54 to 0.68 in. OD

SKU: 78621087940
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.54 in.
OD Max: 0.68 in.
OD - min-max average: 0.60 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum