Menu Search
THOMAS & BETTS #TCF125-128AL

Silver Grip Connector, Cord; Aluminum; 1.08 to 1.28 in. OD

SKU # 78621093851
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
OD Min: 1.08 in.
OD Max: 1.28 in.
OD - min-max average: 1.20 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum