Menu Search
THOMAS & BETTS #TCF100-78AL

Silver Grip Connector, Cord; Aluminum; 0.77 to 0.88 in. OD

SKU # 78621087947
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.88 in.
OD Min: 0.77 in.
OD - min-max average: 0.85 in
Type: Flexible Cord Connector
Hub Size: 1 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum