Menu Search
ABB INSTALLATION PRODUCTS #ISR050-062

Thomas and BettsĀ® Strain Relief Cable Gland, 1/2 in. NPT Hub - 38.10 mm OD

SKU # 78621005944 Manufacturer Series: Kopex-Ex Series ISR
RoHS Compliant
Type: Strain Relief Cable Gland
Hub Size: 1/2 in. NPT
OD Max: 38.10 mm
Connection Type: Screw Connection, Straight, External Thread
Material: Copper-free Aluminum
Color Code: Metallic
Installation: Threaded
Cable Range: 10.79-15.75 mm

Additional Info: Hub Size: 1/2 in., Thread: 1/2-14 NPT, Throat Diameter: 0.630 in., Torque: 400 lbf-in.