Menu Search
WEIDMUELLER #1569110000

Cable Gland, 7.2 to 13mm OD, Nickel Plated Brass

SKU # 62683589483
RoHS Compliant
Type: Cable Gland
OD Min: 7.2mm
OD Max: 13mm
OD - min-max average: 10.1mm
Connection Rating: Dust-tight, Waterproof
Material: Nickel-plated Brass
Color Code: Silver
Cable Range: 0.51 to 0.71 in.