Menu Search
ABB INSTALLATION PRODUCTS #STED075

Thomas and BettsĀ® Metal-Clad Cable Fitting Aluminum

SKU # 78620993666
RoHS Compliant
Type: Metal-Clad Cable Fitting
Material: Aluminum
Cable Outside Diameter Min: 0.64 in.
Cable Outside Diameter Max: 0.81 in.
Connector Series: STED

Flexible Gland Nuts: Type - Metal-Clad Cable Fitting; Material - Aluminum; Cord OD Min - in - 0.64; Cord OD Max - in - 0.81; Connector Series - STED; Additional Information - Hub Size: 3/4 in., Range Over Jacket: 0.86 - 1.21 in., Range Over Armor: 0.78 - 1.13 in., Overall Length: 5.88 in.

Additional Info: Hub Size: 3/4 in., Range Over Jacket: 0.86 - 1.21 in., Range Over Armor: 0.78 - 1.13 in., Overall Length: 5.88 in.