Menu Search
ABB INSTALLATION PRODUCTS #WMG-PC9

Thomas and Betts Liquidtight Cord Connector Mesh Steel

SKU # 78621077006
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Cord Connector Mesh
Material: Steel
Hub Min: 3/4 in.
Hub Max: 1 in.
OD Min: 0.75 in.
OD Max: 0.87 in.