Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-A40-S-4K/70CRI

Floodlight Fixture LED 129W Polyester Powder

SKU # 08008372108 Manufacturer Series: Night Falcon
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 129W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Polyester Powder
Mounting: Slipfitter
Housing HxWxD: 15.31x15.94x8.44 in. (388x405x214mm)
EPA: 1.25 sq-ft

Additional Info: IP66 Rated