Menu Search
COOPER LIGHTING SOLUTIONS #TM178

Banditâ„¢ Floodlight Fixture Metal Halide 175W Bronze Polyester Powder

SKU # 62396095039
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Multi-Tap
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 7.00x10.00x10.00" (178x254x254mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 175; Lamp Included - Yes; Voltage - Multi-Tap; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Knuckle, 1/2"NPS; Housing HxWxD - 7.00x10.00x10.00" (178x254x254mm); Manufacturer Series - Bandit