Menu Search
COOPER LIGHTING SOLUTIONS #QZ5L

Floodlight Fixture Quartz 500W Black

SKU # 62396011681 Manufacturer Series: Wedge
Fixture Type: Floodlight
Lamp Type: Quartz
Watts: 500W
Lamp Included: Yes
Voltage: 120V
Housing: Aluminum
Finish: Black
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 6.25x9.00x4.00" (159x229x102mm)