Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-A25-S-347

Lumark Floodlight Fixture, Solid State LED, 347VAC, 1.25 sq-ft EPA

SKU # 08008372458
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: Solid State LED
Voltage: 347V AC
Housing: Die Cast Aluminum
Finish: Polyester Powder Coated
Lumens: 9400
Mounting: Slipfitter
Housing HxWxD: 15.33 x 15.94 x 8.43 in.
EPA: 1.25 sq-ft

The Night Falcon LED floodlight luminaire combines high efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application.