Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-S-C70-T-UNV

Lumark Floodlight, LED, 20, 120/277V, Polyester Powder Coated

SKU # 08008376029 Manufacturer Series: Night Falcon Small
RoHS Compliant
Fixture Type: Heavy Duty Floodlight
Lamp Type: LED
Watts: 20W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Polyester Powder Coated
Lumens: 2700
Range: -40 to 40 deg C
Mounting: Trunion
Housing HxWxD: 10.94x8.22x7.50 in.
EPA: 0.55 sq-ft

COO NFFLD-S-C70-T-UNV