Menu Search
COOPER LIGHTING SOLUTIONS #FSS1530LPCES

ALL-PRO Floodlight, LED, 20.5W, Die Cast Aluminum, Wall or Eave Mount

SKU # 08008363050
Fixture Type: Floodlight
Lamp Type: LED
Watts: 20.5W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Powder Coated Bronze
Mounting: Wall or Eave

The ALL-PRO LED Outdoor Security series is designed to provide superior security with the sustainability of LED Technology. Designed for performance with a refined look, the durable die-cast aluminum construction and innovative LED design come in a full range of styles and lumen outputs to match all outdoor security needs. The patent pending products can be wall or eave mounted for entry ways, garage and corners. ALL-PRO LED outdoor security lighting provides the safety of super bright lighting, energy savings up to 90 percent and the convenience of one-time installation without re-lamping.

Additional Info: Operating Temperature: -30 to 40 deg C, Lumens: 1475, 72 Lum/Watt Efficacy, Color Temperature, 5000K, 75 CRI