Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-S-C15-KNC-UNV

Floodlight, LED, 52W, LED Driver, Die Cast Aluminum

SKU # 08008376026 Manufacturer Series: NFFLD-S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 52W
Voltage: 120-277V
Ballast Type: LED Driver
NEMA Dist: 6H x 6V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Mounting: Knuckle, 1/2 in. NPT
Housing HxWxD: 10.93x8.22x7.50 in. (277.62x208.53x190.50mm)
EPA: 0.55 sq- ft.

Combining value and performance in a compact, robust design, the Night Falcon low wattage LED floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation.