×

Your shopping cart is empty.

COOPER POWER SYSTEMS  MHWR-65T-400-TT-LL

Floodlight Fixture Metal Halide 400W Bronze Polyester Powder

COOPER POWER SYSTEMS

Manufacturer # MHWR-65T-400-TT-LL

SKU: 42000698863





Product Description

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 400; Voltage - 120/277/347V; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; Mounting - Trunnion; Housing HxWxD - 17.00x15.00x7.00 in. (432x381x178mm); EPA - 1.30 sq-ft at 45 Degree; Manufacturer Series - WR Warrior

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 400W
Voltage: 120/277/347V
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 17.00x15.00x7.00 in. (432x381x178mm)
EPA: 1.30 sq-ft at 45 Degree
Manufacturer Series: WR Warrior

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: