Menu Search
EATON CROUSE-HINDS SERIES #PFM11LCY/UNV1-76

ChampĀ® Floodlight Fixture, 149 W, LED Lamp, 100-277VAC/108-250VDC, Aluminum, Yoke Mount

SKU # 66227628246 Manufacturer Series: Pro PFM LED
Fixture Type: Floodlight
Lamp Type: LED
Watts: 149W
Lamp Included: Yes
Voltage: 100-277V AC
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Corro-Free Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 16.00x21.00x6.60"

Additional Info: NEMA 4X. Color Temperature: 5600K (cool white). Equivalent MH HID: 250-400W