Menu Search
EATON CROUSE-HINDS SERIES #FMVSY150/TT-76

ChampĀ® Floodlight Fixture HPS 150W Corro-Free Epoxy Powder Coat

SKU # 78227481710 Manufacturer Series: FMV
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 150W
Voltage: Triple-Tap
NEMA Dist: Type 4X
Housing: Die Cast Aluminum
Finish: Corro-Free Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 23.60x19.10x20.00 in. (600x486x508mm)

Additional Info: IP66 Rated