Menu Search
EATON CROUSE-HINDS SERIES #FMV13LCY/UNV1-76

ChampĀ® Floodlight Fixture LED 179W Corro-free Epoxy Powder Coat

SKU # 66227631730 Manufacturer Series: FMV LED
Fixture Type: Floodlight
Lamp Type: LED
Watts: 179W
Lamp Included: Yes
Voltage: 100-277V AC
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Corro-Free Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 16.00x21.00x6.60"

Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X. Color Temperature: 5600K (cool white). Equivalent MH HID: 400W