Menu Search
Flood Light Fixtures Floodlight Fixture LED 188W Corro-free Epoxy Powder Coat

EATON CROUSE-HINDS SERIES #FMV11LCY/UNV1-76

ChampĀ® Floodlight Fixture LED 188W Corro-free Epoxy Powder Coat

SKU #66227625892
Manufacturer Series: FMV LED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Floodlight
Lamp Type: LED
Watts: 188W
Lamp Included: Yes
Voltage: 100-277V AC
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Corro-Free Epoxy Powder Coated
Mounting: Yoke
Housing HxWxD: 16.00x21.00x6.60"

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 188; Lamp Included - Yes; Voltage - 100-277VAC, 108-250VDC; NEMA Dist - 7 x 6; Housing - Aluminum; Finish - Corro-free Epoxy Powder Coat; Mounting - Yoke; Housing HxWxD - 16.00x21.00x6.60"; Additional Information - Listing: NEC/IEC - Class I Div 2. NEMA 4X. Color Temperature: 5600K (cool white). Equivalent MH HID: 250-400W; Manufacturer Series - Champ FMV LED

Additional Info: Listing: NEC/IEC - Class I Div 2. NEMA 4X. Color Temperature: 5600K (cool white). Equivalent MH HID: 250-400W