Menu Search
EATON CROUSE-HINDS SERIES #DFLMY400/TT-76

Pauluhn Floodlight, Probe Start Metal Halide, 400W, Tri Tap Ballast, Die Cast Aluminum, Yoke Mount

SKU # 66227623593 Manufacturer Series: DFL/al
Fixture Type: Floodlight
Lamp Type: Probe Start Metal Halide
Watts: 400W
Lamp Included: No
Voltage: 120/277/347V
Ballast Type: Tri Tap
NEMA Dist: 7 x 6
Housing: Die Cast Aluminum
Finish: Corro-Free Epoxy Powder
Mounting: Yoke
Housing HxWxD: 23.60x19.10x6.80 in. (600x485x173mm)
EPA: 2.90 sq-ft at Vertical

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Probe Start Metal Halide; Watts - 400; Lamp Included - No; Voltage - 120/277/347V; Ballast Type - Tri Tap; NEMA Dist - 7 x 6; Housing - Die Cast Aluminum; Finish - Corro-Free Epoxy Powder ; Mounting - Yoke; Housing HxWxD - 23.60x19.10x6.80 in. (600x485x173mm); EPA - 2.90 sq-ft at Vertical; Additional Information - Operating Temperature: -40 to 40/55 deg C; Manufacturer Series - Pauluhn DFL/al

Additional Info: Operating Temperature: -40 to 40/55 deg C