(0)

EATON LIGHTING #HPSF15T-TT

Floodlight Fixture HPS 150W Bronze

SKU: 62396122003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: Triple-Tap, 347V
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Trunnion
Housing HxWxD: 10.69x10.50x7.50 in. (272x267x189mm)
Manufacturer Series: Lumark
Description
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - Triple-Tap, 347V; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Trunnion; Housing HxWxD - 10.69x10.50x7.50 in. (272x267x189mm); Manufacturer Series - Lumark