Menu Search
COOPER LIGHTING SOLUTIONS #HPXF408

Floodlight Fixture HPS 400W Bronze Polyester Powder

SKU # 62396095140 Manufacturer Series: XF Falcon
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: CWA
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 10.50x15.00x9.00" (266x381x178mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 400; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - CWA; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Trunnion; Housing HxWxD - 10.50x15.00x9.00" (266x381x178mm); Manufacturer Series - XF Falcon