Menu Search
COOPER LIGHTING SOLUTIONS #XS408

WR Warrior Floodlight Fixture HPS 400W Bronze Polyester Powder

SKU # 66240110619
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 400W
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Slipfitter
Housing HxWxD: 19.00x15.00x7.00 in. (482x381x178mm)
EPA: 1.30 sq-ft at 45 Degree

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 400; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; Mounting - Slipfitter; Housing HxWxD - 19.00x15.00x7.00 in. (482x381x178mm); EPA - 1.30 sq-ft at 45 Degree; Manufacturer Series - WR Warrior