(0)

EATON LIGHTING #HPNK-Y76-1000TT-LL

Lumark Floodlight Fixture, HPS Lamp, 1000W, Tri Tap Ballast, Die Cast Aluminum, Yoke Mount

SKU: 66240092134
Manufacturer Series: Nighthawk III
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 1000W
Lamp Included: Yes
Voltage: Triple-Tap, Wired 347V
Ballast Type: Tri Tap
NEMA Dist: 7 x 6
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Yoke
Housing HxWxD: 22.50x20.50x18.50 in. (572x521x470mm)
EPA: 1.30 sq-ft
Description
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 1000; Lamp Included - Yes; Voltage - Triple-Tap, Wired 347V; Ballast Type - Tri Tap; NEMA Dist - 7 x 6; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; Mounting - Yoke; Housing HxWxD - 22.50x20.50x18.50 in. (572x521x470mm); EPA - 1.30 sq-ft; Manufacturer Series - Lumark Nighthawk III