Menu Search
Flood Light Fixtures Floodlight Fixture, LED, 128W, Die Cast Aluminum
EATON LIGHTING #NFFLD-C40-S

Lumark Floodlight Fixture, LED, 128W, Die Cast Aluminum

SKU # 08008380120
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: LED
Watts: 128W
Voltage: 120-277V AC
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder Coat
Lumens: 16932 lm
Mounting: Slipfitter
Housing HxWxD: 15.31x15.94x8.69 in. (388x405x221mm)
EPA: 1.25 sq-ft

The Night Falcon LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation r