Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-C40-T

Floodlight Fixture LED 129W Polyester Powder

SKU # 08008372109 Manufacturer Series: Night Falcon
RoHS Compliant
Fixture Type: Floodlight
Lamp Type: LED
Watts: 129W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Polyester Powder
Mounting: Trunnion
Housing HxWxD: 12.68x15.94x8.44 in. (322x405x214mm)
EPA: 1.25 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 129; Voltage - 120-277V; Housing - Die Cast Aluminum; Finish - Polyester Powder; Mounting - Trunnion; Housing HxWxD - 12.68x15.94x8.44 in. (322x405x214mm); EPA - 1.25 sq-ft; Additional Information - IP66 Rated; Manufacturer Series - Night Falcon