Menu Search
COOPER LIGHTING SOLUTIONS #FSL2030L

ALL-PRO Floodlight Fixture LED 30W Bronze

SKU # 08008364408
Fixture Type: Floodlight
Lamp Type: LED
Watts: 30W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Bronze
Housing HxWxD: 7.10x8.80 in. (180x224mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 30; Voltage - 120V; Housing - Die Cast Aluminum; Finish - Bronze; Housing HxWxD - 7.10x8.80 in. (180x224mm); Additional Information - 35,000 Hours of Life; Manufacturer Series - ALL-PRO

Additional Info: 35,000 Hours of Life