Menu Search

EATON LIGHTING #MHSF17K-TT

Lumark Floodlight Fixture Metal Halide Bronze Polyester Powder

SKU: 08008355003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Floodlight
Lamp Type: Metal Halide
Lamp Included: Yes
Voltage: Triple-Tap, 347V
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Knuckle
Housing HxWxD: 10.69x10.50x7.50 in. (272x267x189mm)
Description
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Lamp Included - Yes; Voltage - Triple-Tap, 347V; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; Mounting - Knuckle; Housing HxWxD - 10.69x10.50x7.50 in. (272x267x189mm); Manufacturer Series - Lumark