Menu Search
COOPER LIGHTING SOLUTIONS #MHSF17T-TT

Lumark Floodlight Fixture Metal Halide Bronze Polyester Powder

SKU # 62396121996
Fixture Type: Floodlight
Lamp Type: Metal Halide
Lamp Included: Yes
Voltage: Triple-Tap, 347V
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 10.69x10.50x7.50 in. (272x267x189mm)