Floodlight Fixture, Metal Halide Lamp, 250W, Tri Tap Ballast, Die Cast Aluminum

SKU: 66240071904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 250W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: Tri Tap
NEMA Dist: 6 x 5
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 13.00x15.00x7.00 in. (330x381x178mm)
EPA: 1.30 sq-ft at 45 deg
Manufacturer Series: Lumark Warrior
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 250; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - Tri Tap; NEMA Dist - 6 x 5; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; Mounting - Trunnion; Housing HxWxD - 13.00x15.00x7.00 in. (330x381x178mm); EPA - 1.30 sq-ft at 45 deg; Manufacturer Series - Lumark Warrior