Menu Search
EATON LIGHTING #MPSF10T-TT

Lumark Floodlight Fixture Pulse Start Metal Halide Bronze Polyester Powder

SKU # 08008355013
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: Pulse Start Metal Halide
Lamp Included: Yes
Voltage: Triple-Tap, 347V
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 10.50x7.50x10.69 in. (266x190x271mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Pulse Start Metal Halide; Lamp Included - Yes; Voltage - Triple-Tap, 347V; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; Mounting - Trunnion; Housing HxWxD - 10.50x7.50x10.69 in. (266x190x271mm); Manufacturer Series - Lumark