Menu Search
EATON LIGHTING #NFFLD-L-B100-T-347V

Lumark Floodlight Fixture, Solid State LED, 256W, 347VAC

SKU # 08008376102
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: Solid State LED
Watts: 256W
Voltage: 347V AC
Driver Type: 0-10V Dimming
NEMA Dist: 6 x 6
Housing: Die Cast Aluminum
Finish: Polyester Powder Coated
Lumens: 33000
Mounting: Trunnion
Housing HxWxD: 21.50 x 16.00 x 8.69 in.
EPA: 2.50 sq-ft

The Night Falcon high wattage LED floodlight luminaire combines high efficiency, precision engineered optics and energy efficiency in a cost effective solution. Incorporating an innovative thermal management design into the fixture, that maximizes heat dissipation, results in longer fixture and LED life. The rugged, die cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability.