Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-C40-T

Lumark Floodlight, LED, 128, 120/277V, Polyester Powder Coated

SKU # 08008380118 Manufacturer Series: Night Falcon
RoHS Compliant
Fixture Type: Heavy Duty Floodlight
Lamp Type: LED
Watts: 128W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Polyester Powder Coated
Lumens: 16900
Range: -40 to 40 deg C
Mounting: Trunion
Housing HxWxD: 12.68x15.94x8.68 in.
EPA: 1.25 sq-ft

COO NFFLD-C40-T