Menu Search
EIKO #09615

Floodlight Fixture, LED, 30W, 120-277VAC, Powder Coat

SKU # 03129309615 Manufacturer Series: Series FLJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Mini Floodlight
Lamp Type: LED
Watts: 30W
Voltage: 120-277V AC
NEMA Dist: 7 x 7
Housing: Aluminum
Finish: Powder Coated
Lumens: 3538 lm
Mounting: Yoke
Housing HxWxD: 4.75 x 6.87 x 3.12 in.