Menu Search
EIKO #09616

Floodlight Fixture, LED, 50W, 120-277VAC, Powder Coat

SKU # 03129309616 Manufacturer Series: Series FLJ
RoHS Compliant
Fixture Type: Mini Floodlight
Lamp Type: LED
Watts: 50W
Voltage: 120-277V AC
NEMA Dist: 7 x 7
Housing: Aluminum
Finish: Powder Coated
Lumens: 6103
Mounting: Yoke
Housing HxWxD: 6.00 x 8.62 x 3.50 in.