You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EKONOMICAL #FL20YCW

FLOOD-IT Floodlight Fixture, LED, 20W, 100-240VAC, Aluminum, Iron

SKU # 06036401011
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 20W
Voltage: 100-240V AC
Housing: Aluminum, Iron
Lumens: 700
Housing HxWxD: 6.30 x 9.50 x 5.50 in.