Menu Search
HUBBELL #F100H1

Facade Floodlight Fixture Metal Halide 100W Bronze Lektrocote

SKU # 78598820636
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Ballast Type: HPF
NEMA Dist: 6 x 7
Housing: Aluminum
Finish: Bronze Lektrocote
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 7.44x9.00x6.88" (189x229x178mm)
EPA: 0.60 sq-ft