Menu Search
HUBBELL #MHSY400HT

Miniliter Floodlight Fixture Metal Halide 400W Bronze Lektrocote

SKU # 78598869903
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HPF
Housing: Aluminum
Finish: Bronze Lektrocote
Mounting: Yoke
Housing HxWxD: 9.87x16.37x10.37"

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 400; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - HPF; Housing - Aluminum; Finish - Bronze Lektrocote; Mounting - Yoke; Housing HxWxD - 9.87x16.37x10.37"; Manufacturer Series - Miniliter