Menu Search
Flood Light Fixtures Floodlight Fixture Quartz 300/500W Gray
HUBBELL #QL-505

Quartzliter Floodlight Fixture Quartz 300/500W Gray

SKU # 78598846434 Manufacturer Series: QL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Quartz
Watts: 300/500W
Lamp Included: No
Voltage: 120V AC
NEMA Dist: 5 x 5
Housing: Die Cast Aluminum
Finish: Gray
Mounting: Knuckle, 1/2 in.
Housing HxWxD: 8.87x8.62x5.25 in. (225x219x133mm)
EPA: 0.50 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Quartz ; Watts - 300/500; Lamp Included - No; Voltage - 120VAC; NEMA Dist - 5 x 5; Housing - Die Cast Aluminum; Finish - Gray; Mounting - Knuckle, 1/2 in. ; Housing HxWxD - 8.87x8.62x5.25 in. (225x219x133mm); EPA - 0.50 sq-ft; Additional Information - Reflector Type: 3-Piece Anodized; Manufacturer Series - Quartzliter/QL

Additional Info: Reflector Type: 3-Piece Anodized