You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KEENE #PF2Y150LXLT

PentaFlood Floodlight Fixture HPS 150W Bronze Duraplex II

SKU # 62429071324
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HPF
Housing: Aluminum
Finish: Bronze Duraplex II
Mounting: Yoke
Housing HxWxD: 11.00x9.14x5.85" (280x232x149mm)
EPA: .55 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - HPF; Housing - Aluminum; Finish - Bronze Duraplex II; Mounting - Yoke; Housing HxWxD - 11.00x9.14x5.85" (280x232x149mm); EPA - .55 sq-ft; Additional Information - IP65 arm mount only; Manufacturer Series - PentaFlood

Additional Info: IP65 arm mount only