Menu Search
Flood Light Fixtures Floodlight Fixture Metal Halide 1000W Bronze Duraplex II
KEENE #PF5Y1000MALT

PentaFlood Floodlight Fixture Metal Halide 1000W Bronze Duraplex II

SKU # 62429074401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 1000W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: CWA
Housing: Aluminum
Finish: Bronze Duraplex II
Mounting: Yoke
Housing HxWxD: 21.50x17.75x7.00" (546x451x178mm)
EPA: 2.63 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 1000; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - CWA; Housing - Aluminum; Finish - Bronze Duraplex II; Mounting - Yoke; Housing HxWxD - 21.50x17.75x7.00" (546x451x178mm); EPA - 2.63 sq-ft; Additional Information - Class 1, Div. 1, IP65; Manufacturer Series - PentaFlood

Additional Info: Class 1, Div. 1, IP65