Menu Search
Flood Light Fixtures Floodlight Fixture Metal Halide 175W Bronze Duraplex II
KEENE #PF2Y175MALT

PentaFlood Floodlight Fixture Metal Halide 175W Bronze Duraplex II

SKU # 62429077675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: CWA
Housing: Aluminum
Finish: Bronze Duraplex II
Mounting: Yoke
Housing HxWxD: 11.00x9.14x5.85" (280x232x149mm)
EPA: .55 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 175; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - CWA; Housing - Aluminum; Finish - Bronze Duraplex II; Mounting - Yoke; Housing HxWxD - 11.00x9.14x5.85" (280x232x149mm); EPA - .55 sq-ft; Additional Information - IP65 arm mount only; Manufacturer Series - PentaFlood

Additional Info: IP65 arm mount only