Menu Search
SIGNIFY #PF5A1000MAL-T

PentaFlood Floodlight Fixture, Metal Halide Lamp, 1000W, Adjustable Tenon Mount, Bronze

SKU # 62429074399
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 1000W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Finish: Bronze
Mounting: Adjustable Tenon
Housing HxWxD: 28.12x21.62x11.81 in. (714x549x300mm)
EPA: 2.63 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 1000; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Finish - Bronze; Mounting - Adjustable Tenon; Housing HxWxD - 28.12x21.62x11.81 in. (714x549x300mm); EPA - 2.63 sq-ft; Additional Information - Size: 5; Manufacturer Series - PentaFlood

Additional Info: Size: 5