Menu Search
SIGNIFY #HBY400MAL-T

Banditâ„¢ Floodlight Fixture, Metal Halide Lamp, 400W, Die Cast Aluminum

SKU # 62429031737
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Textured Dark Bronze
Housing HxWxD: 15.50x7.00 in. (394x178mm)
EPA: 1.70 sq-ft

Additional Info: Temperature: 384 deg C