Menu Search
Flood Light Fixtures Floodlight Fixture Metal Halide 175W Bronze
LIGHTOLIER #PF2A175MALT

Floodlight Fixture Metal Halide 175W Bronze

SKU # 66205760896 Manufacturer Series: FF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 175W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: HID
Housing: Aluminum
Finish: Bronze
Mounting: Cross-Arm Bracket
Housing HxWxD: 10.98x9.14x5.85" (279x232x149mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 175; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - HID; Housing - Aluminum; Finish - Bronze; Mounting - Cross-Arm Bracket; Housing HxWxD - 10.98x9.14x5.85" (279x232x149mm); Manufacturer Series - FF