Menu Search
MILWAUKEE #2361-20

Rechargeable Floodlight, LED, Red, 6.25 in. H x 6.25 in. W x 8.25 in. D

SKU # 04524230065 Manufacturer Series: M18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Voltage: 18V
Finish: Red
Housing HxWxD: 6.25x6.25x8.25 in. (159x159x210mm)

The Milwaukee M18 LED Flood Light delivers up to 30 percent brighter light output than corded 250W halogen lights. Designed to illuminate large workspaces on the jobsite, the cordless flood light uses 8 high-quality LEDs to provide 1100 lumens and up to 1300 lux. It's powered by the M18 REDLITHIUM battery for up to 8 hours of runtime on a single charge. With its roll cage design and impact-resistant, replaceable lens, it stands up to the toughest working conditions. This compact flood light features an octagonal shape so the light may be used at multiple angles. The versatile hanger provides hands-free use in a variety of applications. The light carries a limited lifetime LED warranty.

Additional Info: Lumens: 1100, Lithium-Ion Battery